Kleenex Anti-Bacterial Foam Hand Soap 1L 6 x 1 Litre

Order Code: ZT2427750S

£219.99 Inc VAT (20%)


Description

Cost effective and hygienic, this antibacterial hand cleanser is designed for use with the Kleenex Dispenser 6948. Ideal for use in most washrooms, the compact yet generous 1 litre size means that refills will be needed less often, with 2500 shots in each cartridge. Contains Triclosan. Additional information - Brand Kleenex - Capacity 1L - Cleaning Description Antibacterial foam soap cartridge - Colour White - Depth (mm) 190.00 - Height (mm) 3.00 - Pack Contains 6 - Weight (kg) 6.60 - Width (mm) 45.00

See full description
Specifications for Kleenex Anti-Bacterial Foam Hand Soap 1L 6 x 1 Litre
  • Size
    1L
  • Material
    Cartridge
  • Product Type
    Kimberly-Clark Skin Care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome