Lfs Blanco Luxury Silk Hand Wash 2 x 5 Litre

Order Code: ZT2427548S

£39.99 Inc VAT (20%)


Description

London Fine Soaps Blanco is a mild, pearlised ivory hand soap. Its quality blend of ingredients creates a rich foam which gently cleanses the skin, includes moisturising aloe vera.
As a luxury soap, London Fine Soaps Blanco is recommended for use in the most prestigious establishments, where every detail is essential in maintaining excellent standards.
- A luxury, pearlised, white liquid hand soap, London Fine Soaps Blanco is a cosmetic-grade soap designed to cleanse and condition the skin. - Made from superior quality ingredients to produce a rich, mild foam, London Fine Soaps Blanco boasts a subtle rose fragrance. - Suitable for use on all skin types, London Fine Soaps Blanco is ideal for use in washrooms, bathrooms and shower areas. - Recommended for use in offices, health clubs, hotels, nursing and residential homes.
London Fine Soaps Blanco liquid soap was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products.

See full description
Specifications for Lfs Blanco Luxury Silk Hand Wash 2 x 5 Litre
  • Size
    5L
  • Material
    Bottle
  • Colour
    White
  • Product Type
    London Fine Soaps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome