Luxury Pearl Hand Soap 300ml, Pack of 6 - 2W22905

Order Code: ZT1542047S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

This luxury hand soap from 2Work is lavish, yet economical and will leave your hands clean and fresh. The pearlised hand soap contains moisturising Aloe Vera and almond oil to keep your hands feeling soft and smooth after use. The soap can be used to cleanse both the hands and the body, and will leave skin clean, ideal for use in working environments. This pack contains six 300ml pump dispenser bottles.
Luxury pearlised hand soap
Can be used as a hand and a body wash
Contains moisturising almond oil and Aloe Vera
Economical yet high quality, suitable for most washrooms
Effectively cleanses and leaves skin soft
1.5ml per application
300ml per bottle
Pack of 6

See full description
Specifications for Luxury Pearl Hand Soap 300ml, Pack of 6 - 2W22905
  • MFR Part No.
    2W22905
  • Weight
    2.24kg
  • Product Type
    Luxury Hand Soap
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome