Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Personal Hand Wash
Pink Grapefruit Hand Wash 354ml
By Method
Order Code:
ZT4783453S
£7.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/personal-hand-wash/pink-grapefruit-hand-wash-354ml/p/ZT4783453S
Add to quotation
View all Personal Hand Wash
Description
Method Hand Wash Pink Grapefruit 354ml - 4004582
Specifications
Specifications for Pink Grapefruit Hand Wash 354ml
Product Type
Hand Soap, Creams & Lotions
Fragrance
Pink Grapefruit
Pack Quantity
354ml
Environment Support
100% Biodegradable Ingredients
Recycled Product
100% Recycled plastic bottles
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome