Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Personal Hand Wash
Pink Pearlised Hand Soap EP89047 5L
By Autosol
Order Code:
ZT1036662P
£5.69
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
5.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/personal-hand-wash/pink-pearlised-hand-soap-ep89047-5l/p/ZT1036662P
Add to quotation
Schedule an order and save 5%
View all Personal Hand Wash
Description
Description unavailable
Specifications
Specifications for Pink Pearlised Hand Soap EP89047 5L
Fragrance
Fragranced
Type
Liquid Hand Wash
Size
5000ml
MFR Part No.
EP89047
Package Type
Screw Top Bottle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome