Sure Perfumed Liquid Hand Wash 500ml

Order Code: ZT4853305S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Take steps towards a greener service by switching to this Diversey SURE perfumed hand wash. Made entirely with renewable, plant-based materials, this hand wash contains no hazardous ingredients and is 100% biodegradable. This means it will not harm the environment as it breaks down or your staff and customers when used to clean their hands. Not just kind to the planet, the hand wash is designed to deliver gentle yet effective cleaning with a completely natural perfume. This will keep your staff and customers' hands spotlessly clean and smelling fragrant without fear of them drying out or becoming irritated. These hand wash bottle also feature colour-coded labelling for easy identification. This will help your staff to quickly find the correct hand wash for each area of your venue.

See full description
Specifications for Sure Perfumed Liquid Hand Wash 500ml
  • Volume
    500ml
  • Product Type
    Liquid Hand Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome