Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Personal Hand Wash
Wash Up Liquid Lemon&Aloe Refill 5L
By Ecover
Order Code:
ZT4783627S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/personal-hand-wash/wash-up-liquid-lemonandaloe-refill-5l/p/ZT4783627S
Add to quotation
View all Personal Hand Wash
Description
Ecover Washing Up Liquid Refill Lemon & Aloe 5L - 4004570
Specifications
Specifications for Wash Up Liquid Lemon&Aloe Refill 5L
Product Type
Washing Up Products
Environment Support
100% Biodegradable Ingredients
Pack Quantity
5L
Scent
Lemon & Aloe
Use
Washing Up Liquid
Use For
Dish Washing By Hnd