08925 Tempest TP750/190 Pressure Washer

Order Code: ZT1030868X

£659.99 Inc VAT (20%)


Description

Suitable for cleaning larger open spaces where no electrical supply is available, the Trade Tempest TP750/190 is the ideal pressure washer that offers the user up to 190 bar. Manufactured with a 6.5hp petrol engine, the machine comes supplied with a brass-head pump and fittings that serve an extended lifespan and a ten metre heavy-duty hose and lance that delivers up to 12.5 litres per minute.

Fitted with two pneumatic wheels, this model has been designed for complete portability and is suitable for DIY or agricultural use, perfect for use where no mains power supply is available. Supplied with a two year engine warranty that affords complete confidence.

See full description
Specifications for 08925 Tempest TP750/190 Pressure Washer
  • Fuel Type
    Petrol
  • Flow Rate
    760L/hour
  • Overall Length
    720mm
  • Weight
    50kg
  • Maximum Operating Pressure
    190bar
  • Motor Rating
    6.5mm H2O
  • Manufacturer Guarantee
    1 year Manufactures Warranty
  • Overall Width
    400mm
  • Hose Length
    10m
  • Overall Height
    485mm
  • MFR Part No.
    8925
  • Height
    485mm
  • Width
    400mm
  • Power Type
    Petrol
  • Length
    720mm
  • Model Number
    Tempest TP760/190
  • Maximum Water Temperature
    60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome