08943 Tempest PP760/190 Honda Petrol Pressure Washer

Order Code: ZT1030869X

£1,029.99 Inc VAT (20%)


Description

A professional petrol powered pressure washer served by an Honda GX200 6.5hp engine that offers a powerful 190 bar rating with a flow rate of 12.6 litres per minute. Complete in a wheel mounted folding frame with pneumatic tyres and a heavy duty metal lance with rubber grips for added comfort.

Supplied with a lance and ten metre heavy duty hose, the machine is suitable for maintaining large open spaces where no electric supply is available.

The high durability and longer lifespan of the machine is served by the inclusion of a brass head pump and brass fittings. Supplied with a two year engine guarantee, the machine exudes outstanding performance with complete user confidence.

See full description
Specifications for 08943 Tempest PP760/190 Honda Petrol Pressure Washer
  • Manufacturer Guarantee
    1 year Manufactures Warranty
  • Hose Length
    10m
  • Fuel Type
    Petrol
  • Overall Height
    660mm
  • Weight
    43kg
  • Maximum Operating Pressure
    190bar
  • MFR Part No.
    8943
  • Overall Length
    670mm
  • Overall Width
    580mm
  • Flow Rate
    756L/hour
  • Motor Rating
    6.5mm H2O
  • Length
    670mm
  • Height
    660mm
  • Width
    580mm
  • Power Type
    Petrol
  • Model Number
    Tempest PP760/190
  • Maximum Water Temperature
    60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome