0
1
2
3
4

DD055 Industrial Petrol Pressure Washer 2000PSI 140Bar + Cleaning Kit

Order Code: ZT3373135S

£1,799.99 Inc VAT (20%)


Description

Top rated cleaning power and 100% reliability, you won't find better Honda pressure washer; the V-TUF DD055 is the choice of many professional cleaners. Honda's reputation of quality engines only continues to improve. The V-TUF DD055 is tough, powerful, and the most reliable cleaning companion! DD055 power washers offer 2175 PSI (150 bar) , 13l/Min, with a 5.5HP petrol Honda engine , trolley mounted on a heavy-duty manoeuvrable frame. Its all muscle, all power, all results! One of the most Compact, and reliable yard cleaners on the market. The V-TUF DD055 pressure washer delivers superb performance, has proven reliability, tough build design, 'stay up' foam walled wheels. It is easy to service and adapt, as well as leading the pack with reduced emissions, while cutting through the deepest dirt, muck, and grime! Simply All Muscle! Ideal for cleaning large driveways, paths, patios, car parks, plant and machinery, clean down muddy roads on building sites, cleaning down brickwork, boats, yachts, ships, tractors and farm implements and much more. V-TUF DD055 is a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, latest Honda commercial engine technology for efficient performance, and low noise levels, oversized 200bar (2900PSI) pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance. Now also have separate quick connect C0.194 pressure regulator unloader valves which decreases service time, reduces pump head wear and unnecessary expense. Service Kits & Replacement Parts for Pump: Valve kit: Seal kit: Pump oil: PL500. Industries:
Construction & Building Sites, Hire & Rental, Car Parks, Parks & Public Walkways, Facilities Management, Manufacturing & Beverage, Heavy Industry, Contract Cleaners, Warehousing & Distribution, Agriculture, Schools & Education Centres, Hospitals.
Areas of Application:
Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. Cement Plant Foundries, National Multi-Storey Car Parks, Tractors, Harvesters, Cultivators, Ploughs & Trailers, Cattle Barns, Building & Floor Restoration Services, Drain Blasting & Cleaning, Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, Driveways, Paths & Patios, Boats, Yachts & Ships.

See full description
Specifications for DD055 Industrial Petrol Pressure Washer 2000PSI 140Bar + Cleaning Kit
  • Flow Rate
    13L/min
  • Product Type
    Petrol Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome