DD065 Petrol Pressure Washer 6.5HP Honda 160BAR 13.2L/min 410MM Surface Cleaner, Turbo Nozzle & 5L D-Green

Order Code: ZT3373113S

£1,699.99 Inc VAT (20%)


Description

DD065 power washers offer a 160 bar, 13.2/Min, with a 6.5HP petrol Honda engine , trolley mounted on a heavy-duty manoeuvrable frame. Its all muscle, all power, all results! The 13.2 litres per minute gives the DD065 a unique 'speed of clean' advantage when running surface cleaners or turbo jet cleaning.

One of the most Compact, and reliable yard cleaners on the market.

The V-TUF DD065 pressure washer delivers superb performance, has proven reliability, tough build design, 'stay up' foam walled wheels. It is easy to service and adapt, as well as leading the pack with reduced emissions, while cutting through the deepest dirt, muck, and grime!

Top rated cleaning power and 100% reliability, you won't find better Honda pressure washer; the V-TUF DD065 is the choice of many professional cleaners. Honda's reputation of quality engines only continues to improve. The V-TUF DD065 is tough, powerful, and the most reliable cleaning companion!



Simply All Muscle! Ideal for cleaning large driveways, paths, patios, car parks, plant and machinery, clean down muddy roads on building sites, cleaning down brickwork, boats, yachts, ships, tractors and farm implements and much more.



V-TUF DD065 is a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, latest Honda commercial engine technology for efficient performance, and low noise levels, oversized 200bar (2900PSI) pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance. Now also have separate ‘quick connect’ C0.194 pressure regulator unloader valves which decreases service time, reduces pump head wear and unnecessary expense.



Service Kits & Replacement Parts for Pump. Please click on your pump model below:

XHDH300SS PUMP

• Pump oil: PL500.



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for DD065 Petrol Pressure Washer 6.5HP Honda 160BAR 13.2L/min 410MM Surface Cleaner, Turbo Nozzle & 5L D-Green
  • Product Type
    Petrol Pressure Washer
  • Cleaning Area
    410mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome