DD080 2900PSI 200Bar 15L/min 9HP Honda Driven Petrol Pressure Washer + Property Maintenance Starter Kit Bundle

Order Code: ZT3373241S

£2,299.99 Inc VAT (20%)


Description

The DD080 Starter Kit enables the Users to clean large areas faster with the 19" surface cleaner, clean gutters, cladding and Roofs safely, and also be really aggressive to stubborn dirt with the dirt blaster turbo nozzle.

The V-TUF DD080 Honda powered pressure washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning of driveways, patios, vehicles, windows, and other demanding jobs where an electrical power supply is not available.



DD080 industrial power washers have been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer, for use in remote locations, offering outstanding performance with excellent reliability.



With a strong rigid frame and large wheels, the DD080 can be easily transported across all types of rough terrain. With a powerful 9HP Honda engine, providing a high-pressure water supply of 2900PSI, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!



The V-TUF DD080 petrol power washer delivers high amounts of cleaning power, along with superb performance, proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack with reduced emissions,

The V-TUF DD080 direct drive pressure washer makes the most demanding of cleaning tasks easy, effective, and effortless. With a high volume of power of 2900 PSI (200 Bar) , 15L/Min, from a petrol 9HP Honda Engine, this cleaning workhorse has proven extremely popular for all-day demanding cleaning jobs.



Best known for powerful blasting through the most deep-rooted dirt, the V-TÜF DD080 was engineered to make cleaning a pleasurable task. With the powerful 9HP engine, and simple tough design, and hard-wearing components, the DD080 is lubricated with the unique V-TUF Pressure-Lube, therefore providing the guaranteed long lifetime, with very little on-going maintenance.



Service Kits & Replacement Parts for VT6 Pump:



VTPS5/6/7003 (Valve kit)

VTPS5/6/7001 (Water Seals)

VTPS5/6/7002 (Plunger oil seals)

C0.194 (Unloader valve)

PL500 (Pump oil) x1



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for DD080 2900PSI 200Bar 15L/min 9HP Honda Driven Petrol Pressure Washer + Property Maintenance Starter Kit Bundle
  • Maximum Operating Pressure
    200bar
  • MFR Part No.
    DD080-KIT3
  • Hose Length
    3m
  • Flow Rate
    900L/hour
  • Weight
    55kg
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome