DD130R 4350psi 250 Bar Honda Petrol Pressure Washer Roll Cage

Order Code: ZT5144745S

£2,199.99 Inc VAT (20%)


Description

DD130R 4350psi 250 Bar 15 LPM Industrial 13HP Honda Driven Petrol Pressure Washer - Roll Cage.
The V-TUF DD130 Honda powered pressure washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning.

DD130 industrial power washers have been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer.

With a strong rigid frame and large wheels, the DD130 can be easily transported across all types of rough terrain. With a powerful 13HP Honda engine, providing a high-pressure water supply of 4350psi (300BAR) max pressure, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!

Key Features:
XHDH500SS - Super Series Pump 300Bar 15L/Min
Modern Ergonomic Accessories
Honda GX390QX Black Edition Engine - Conforms to Euro V Emission Regulations, if the HONDA GX390 is not available you can order the Briggs & Stratton 14HP VANGUARD version
High Performance & Low Noise
Oversized Pump
Thermal Protection - Extra long Bypass hose
Guaranteed many hours of enjoyable cleaning performance!
Comes Complete With 10M 3/8 Quick Release Jetwash Hose, Lance & 5 QR Nozzles:
The V-TUF DD130 Honda petrol powered washer delivers great cleaning power, along with superb results. Offering proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack for the best rated pressure washer.

The V-TUF DD130 makes the most demanding of cleaning tasks easy, effective, and effortless. With a high volume of power of 4350 psi (300 Bar) Max, 15L/Min, from a petrol 13HP Honda Engine, this formidable cleaning workhorse has proven extremely popular for those demanding cleaning jobs. This is a similar machine to the Torrent 3 but has an upgraded pump and Engine.

See full description
Specifications for DD130R 4350psi 250 Bar Honda Petrol Pressure Washer Roll Cage
  • Product Type
    Pressure Washer
  • Flow Rate
    15L/min
  • Hose Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome