Deluge 10HP Diesel Pressure Washer 3000PSI 200bar

Order Code: ZT3373235S

£9,299.99 Inc VAT (20%)


Description

The New V-TUF Deluge heavy duty towable 10HP diesel pressure washer comes with a 1125 litre water tank, mounted on a Highway Trailer The robust chassis is made of 5mm hot dipped galvanised steel and is European whole Vehicle Type approved allowing for towing on public roads, making this ideal for a range of jobs. The washers design makes it well suited for remote and harder to reach areas. The HDPE water tank also includes an internal baffle to prevent water surges whilst the machine is being towed. Ideal for the rental market!

Advantages

Bowser, Trailer & Pressure Washer Manufactured in the UK
Robust T-Frame chassis fully Hot dipped galvanised, European whole Vehicle Type approved.
1125litre/250gallon durable Polyethylene tank, with generous 550mm hinged lockable cover. Internal baffle, frost drain and filler strainer as standard.
2 x 175R13 8ply tyres c/w moulded mudguards.
Knott-Avonride 200kg auto reverse braked coupling, fitted with either 40mm towing eye as standard or 50mm ball option to meet your requirements.
Lance holder integrated into the trailer complete with 40 Metre hose reel storage
Side/front reflectors, lighting equipment complete with 13-pin plug and 7-pin adaptor.
Break-away cable.
Telescopic jockey Wheel/Jack.
Robust, compact full Engine and Pump protection frame.
Professional Yanmar Diesel engine with recoil and electric start as standard.
Accessible service points, Service Parts Available Next Day
Detergent/chemical feed- line com with with strainer filter.
Inlet-line strainer for added pump pressure
Ignition warning system.
High quality, V-TUF Super Seriestriple piston gearbox driven pump
Professional two-wire, 40m braided hoses complete with quick releasecouplings.
Thermal pump protection.
Lance comes complete with safety trigger lock.
Specifically designed for hire and rental markets.


Engine Type Yanmar L100

EnginePower (Hp) 10

Water Flow(lpm) 15

Max. Water Pressure(PSI - bar) 200Bar (2900PSI)

Water Tank Capacity (Ltrs) 1125

Tyre Size (mm) 175 x 13 -8

Tyre Pressure (PSI - bar) 60 - 4.13

Max. Towing Speed (mph) 60

Tow Eye Type40mm Ring Eye OR50mm ball option, must specify on Order

V-TUF SUPER SERIES Gearbox Driven Pump

Dimensions -Length x Width x Height (mm) 3455 x 1550 x 1680 mm

Unladen Weight(kg) 460

Max. Laden Weight (kg) 1500

See full description
Specifications for Deluge 10HP Diesel Pressure Washer 3000PSI 200bar
  • Product Type
    Diesel Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome