Deluge 5HP 150Bar Max 13L/min Direct Drive Yanmar Diesel 500L Highway Trailer Bowser Pressure Washer

Order Code: ZT3373268S

£7,999.99 Inc VAT (20%)


Description

The New V-TUF Deluge heavy duty towable 5HP petrol pressure washer comes with a 500 litre water tank, mounted on a Highway Trailer The robust chassis is made of 5mm hot dipped galvanised steel and is European whole Vehicle Type approved allowing for towing on public roads, making this ideal for a range of jobs. The washers design makes it well suited for remote and harder to reach areas. The HDPE water tank also includes an internal baffle to prevent water surges whilst the machine is being towed. Ideal for the rental market! The 500L

Advantages

Bowser, Trailer & Pressure Washer Manufactured in the UK
Robust T-Frame chassis fully Hot dipped galvanised, European whole Vehicle Type approved.
500 litredurable Polyethylene tank. Internal baffle, frost drain and filler strainer as standard.
2 x 175R13 8ply tyres c/w moulded mudguards.
Auto reverse braked coupling, fitted with either 40mm towing eye as standard or 50mm ball option to meet your requirements.
Side/front reflectors, lighting equipment complete with 13-pin plug and 7-pin adaptor.
Break-away cable.
Telescopic jockey Wheel/Jack.
Professional Yanmar Diesel engine withas standard.
Accessible service points, Service Parts Available Next Day
Detergent/chemical feed- line com with with strainer filter.
Inlet-line strainer for added pump pressure
High quality, V-TUF Super Seriestriple piston gearbox driven pump
Professional two-wire, 20m braided hoses complete with quick releasecouplings.
Thermal pump protection.
Lance comes complete with safety trigger lock.
Specifically designed for hire, rental, agriculture, councles and much more
Engine Type Honda YANMAR L4.8

EnginePower (Hp) 5

Water Flow(lpm) 13.2

Max. Water Pressure(PSI - bar) 150Bar (2900PSI)

Water Tank Capacity (Ltrs) 500

Tyre Size (mm) 175 x 13 -8

Tyre Pressure (PSI - bar) 60 - 4.13

Max. Towing Speed (mph) 60

Tow Eye Type40mm Ring Eye OR50mm ball option, must specify on Order

V-TUF SUPER SERIESPump

See full description
Specifications for Deluge 5HP 150Bar Max 13L/min Direct Drive Yanmar Diesel 500L Highway Trailer Bowser Pressure Washer
  • Product Type
    Pressure Washer
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome