Deluge 6.5HP 165Bar 13L/min Direct Drive Honda Petrol 500L Highway Trailer Bowser Pressure Washer

Order Code: ZT3373020S

£5,199.99 Inc VAT (20%)


Description

The New V-TUF Deluge heavy duty towable 6.5HP petrol pressure washer comes with a 500 litre water tank, mounted on a Highway Trailer The robust chassis is made of 5mm hot dipped galvanised steel and is European whole Vehicle Type approved allowing for towing on public roads, making this ideal for a range of jobs. The washers design makes it well suited for remote and harder to reach areas. The HDPE water tank also includes an internal baffle to prevent water surges whilst the machine is being towed. Ideal for the rental market! The 500Ltank gives 38 mins of continuouscleaning time.

Advantages

Bowser, Trailer & Pressure Washer Manufactured in the UK
Robustchassis fully Hot dipped galvanised, European whole Vehicle Type approved.
500litre durable Polyethylene tank. Internal baffle, frost drain and filler strainer as standard.
2 x 175R13 8ply tyres c/w moulded mudguards.
Fitted with either 40mm towing eye as standard or 50mm ball option to meet your requirements.
Lance holder & complete with 20 Metre hose reel storage
Side/front reflectors, lighting equipment complete with 13-pin plug and 7-pin adaptor.
Break-away cable.
Telescopic jockey Wheel/Jack.
Pressure Washer
Robust, compact full Engine and Pump protection frame.
Professional Honda Petrol engine with recoil and electric start as standard.
Accessible service points, Service Parts Available Next Day
Detergent/chemical feed- line com with with strainer filter.
Inlet-line strainer for added pump pressure
High quality, V-TUF Super Seriestriple piston gearbox driven pump
Professional two-wire, 20m braided hoses complete with quick releasecouplings.
Thermal pump protection.
Lance comes complete with safety trigger lock.
Specifically designed for hire and rental markets.


Engine Type Honda GX200

EnginePower (Hp) 6.5

Water Flow(lpm) 13.2

Max. Water Pressure(PSI - bar) 200Bar (2900PSI)

Water Tank Capacity (Ltrs) 500

Tyre Size (mm) 175 x 13 -8

Tyre Pressure (PSI - bar) 60 - 4.13

Max. Towing Speed (mph) 60

Tow Eye Type40mm Ring Eye OR50mm ball option, must specify on Order

Fuel Tank (Ltrs) 3.1

V-TUF SUPER SERIES DirectDriven Pump

Dimensions -Length x Width x Height (mm) :2270 x 1550 x 1000 mm

Unladen Weight(kg) 300

See full description
Specifications for Deluge 6.5HP 165Bar 13L/min Direct Drive Honda Petrol 500L Highway Trailer Bowser Pressure Washer
  • Engine Power
    6.5HP
  • Product Type
    Petrol Pressure Washer
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome