0
1
2
3

GB065RGB 200BAR 12L/min Honda 6.5HP Pressure Washer, Gearbox Pump Roll Cage Frame & Electric Start

Order Code: ZT3373005S

£2,399.99 Inc VAT (20%)


Description

The 'Electric-Start GB065RGB 6.5HP 200Bar 12L/Min Trolley Mounted V-TUF Petrol Pressure Washer has a low revving pump& gearbox, meaning;less wear, greater suction and performance, and lower running costs.



Why use the GB065RGBPressure Washer:

Electric Start: Simple & Easy To Start Engine.

Roll Cage Protective Frame.

Saves energy and time during preparation and cleaning
Quick Release Hose, Trigger, Lance & Jetting Nozzles Included For Cleaning Convenience.
Large 10" Pneumatic Puncture Proof Wheels For Easy Manoeuvrability.
Ideal For Traversing Over Rough Terrain.

Easy To Maintain & Service.

Robust Black Powder Coated Frame with Comfortable Handle

Heavy-Duty Removable Banjo Unloader.

Inlet Filter.

Thermal Protection Valve - Prevents Overheating.

Chemical Injection.


V-TUFGB065RGB is a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, latest 'EcoFectiv' technology engine emissions, performance and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance.

The GB065RGB power washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning of driveways, patios, vehicles, windows and other demanding jobs where an electrical power supply is not available.

The GB065RGB industrial power washer has been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer, for use in remote locations, offering outstanding performance with excellent reliability.

GB065RGB pressure washers deliverhigh amounts of cleaning power, along with superb performance, proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack with reduced emissions, making the most demanding of cleaning tasks easy, effective and effortless.

See full description
Specifications for GB065RGB 200BAR 12L/min Honda 6.5HP Pressure Washer, Gearbox Pump Roll Cage Frame & Electric Start
  • Product Type
    Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome