The V-TUF GB080 Honda powered pressure washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning.
GB080 industrial power washers have been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer. Using a V-TUF pressure washer with a gearbox greatly increases the life of the pump, and all the wearing parts, saving you time and money on the long-term maintenance.
With a strong rigid frame and large wheels, the GB080 can be easily transported across all types of rough terrain. With a powerful 9HP Honda engine, providing a high-pressure water supply of 2900PSI, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!
Key Features:
Gearbox Model therefore the pump will last for a lot longer than when directly driven from the engine.
V-TUF XHDM400SS SUPER SERIES PUMP
Modern Ergonomic Accessories
Honda GX270QX Engine
High Performance & Low Noise
Oversized Pump
Thermal Protection Mobilised By A Simple robust chassis
Guaranteed many hours of enjoyable cleaning performance!
The V-TUF GB080 Honda petrol powered washer delivers great cleaning power, along with superb results. Offering proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack for the best rated pressure washer.
The V-TUF GB080 gearbox driven pressure washers make the most demanding of cleaning tasks easy, effective, and effortless. With a high volume of power of 2900 PSI (200 Bar) , 15L/Min, from a petrol 9HP Honda Engine, this formidable cleaning workhorse has proven extremely popular for those demanding cleaning jobs.
Best known for powerful blasting through the most deep-rooted grime, the V-TF GB080 was engineered to make cleaning a pleasurable task. With the powerful 9HP engine, and simple tough design, and hard-wearing components, the GB080 is lubricated with the unique V-TUF Pressure-Lube, therefore providing the guaranteed long lifetime, with very little on-going maintenance.