0
1
2
3
4
5
6
7
8
9
10
11

GB110SSE 3000psi 200Bar 21L/min Honda Pressure Washer Electric Start

Order Code: ZT5144734S

£2,799.99 Inc VAT (20%)


Description

GB110SSE 3000psi, 200Bar, 21L/min Industrial 13HP Gearbox Driven Honda Petrol Pressure Washer - Stainless Steel Frame & Electric Start.
The V-TUF GB110 Honda powered pressure washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning. GB110 industrial power washers have been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer. Using a V-TUF pressure washer with a gearbox greatly increases the life of the pump, and all the wearing parts, saving you time and money on the long-term maintenance. With a strong rigid frame and large wheels, the GB110 can be easily transported across all types of rough terrain. With a powerful 13HP Honda engine, providing a high-pressure water supply of 3000psi, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!

Key Features: Gearbox Model therefore the pump will last for a lot longer than when directly driven from the engine. Modern Ergonomic Accessories Honda GX390QX Engine High Performance & Low Noise Oversized Pump Thermal Protection Mobilised By A Simple robust chassis Guaranteed many hours of enjoyable cleaning performance! The V-TUF GB110 Honda petrol powered washer delivers great cleaning power, along with superb results. Offering proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack for the best rated pressure washer. The V-TUF GB110 gearbox driven pressure washers make the most demanding of cleaning tasks easy, effective, and effortless. With a high volume of power of 2900 psi (200 Bar) , 21L/Min, from a petrol 13HP Honda Engine, this formidable cleaning workhorse has proven extremely popular for those demanding cleaning jobs. Best known for powerful blasting through the most deep-rooted grime, the V-TF GB110 was engineered to make cleaning a pleasurable task.

See full description
Specifications for GB110SSE 3000psi 200Bar 21L/min Honda Pressure Washer Electric Start
  • Frame Material
    Stainless Steel
  • Product Type
    Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome