0
1
2
3
4
5
6

GB130SSE 250 Bar 15LPM Honda Gearbox Pressure Washer Electric Start

Order Code: ZT5144693S

£2,799.99 Inc VAT (20%)


Description

GB130SSE 250Bar, 15 LPM Industrial 13HP Gearbox Driven Honda Petrol Pressure Washer - Stainless Steel Frame & Electric Start.
The V-TUF GB130 Honda powered pressure washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning. GB130 industrial power washers have been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer. Using a V-TUF pressure washer with a gearbox greatly increases the life of the pump, and all the wearing parts, saving you time and money on the long-term maintenance.
Key Features: Gearbox Model therefore the pump will last for a lot longer than when directly driven from the engine. Modern Ergonomic Accessories Honda GX390QX Engine High Performance & Low Noise Oversized Pump Thermal Protection Mobilised By A Simple robust chassis Guaranteed many hours of enjoyable cleaning performance! The V-TUF GB130 Honda petrol powered washer delivers great cleaning power, along with superb results. Offering proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack for the best rated pressure washer. The V-TUF GB130 gearbox driven pressure washers make the most demanding of cleaning tasks easy, effective, and effortless. With a high volume of power of 250 Bar, 15L/Min, from a petrol 13HP Honda Engine, this formidable cleaning workhorse has proven extremely popular for those demanding cleaning jobs. Best known for powerful blasting through the most deep-rooted grime, the V-TF GB130 was engineered to make cleaning a pleasurable task. With the powerful 13HP engine, and simple tough design, and hard-wearing components, the GB130 is lubricated with the unique V-TUF Pressure-Lube, therefore providing the guaranteed long lifetime, with very little on-going maintenance.

See full description
Specifications for GB130SSE 250 Bar 15LPM Honda Gearbox Pressure Washer Electric Start
  • Product Type
    Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome