0
1
2
3

GPT200 Carry Frame 6.5HP Petrol Pressure Washer with GP200 Honda Engine 2755PSI 190Bar 12L/min Pump

Order Code: ZT3373208S

£799.99 Inc VAT (20%)


Description

Top rated cleaning power and 100% reliability, you won't find better Honda pressure washer in its class; the V-TUF TORRENT GPT200 is the choice of many professional cleaners. Honda's reputation of quality engines only continues to improve. The V-TUF TORRENT GPT200 is tough, powerful, and the most reliable cleaning companion!



V-TUF TORRENT GPT200 power washers offer 190 bar Working pressure, 12l/Min, with a 6.5HP petrol Honda GP200 engine , trolley mounted on a heavy-duty manoeuvrable frame. Its all muscle, all power, all results! One of the most Compact, and reliable yard cleaners on the market.



Simply All Muscle! Ideal for cleaning large driveways, paths, patios, car parks, plant and machinery, clean down muddy roads on building sites, cleaning down brickwork, boats, yachts, ships, tractors and farm implements and much more.



V-TUF TORRENT GPT200 is a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, latest Honda commercial engine technology for efficient performance, and low noise levels, oversized 190bar Max rated pump, mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance.

Service Kits & Replacement Parts for Pump:

• Valve kit: VTPKIT2869

• Water Seal kit: VTPKIT2167

• Oil Seal kit: VTPKIT2591

• Piston kit: VTPKIT2513

• Pump oil: PL500.



Industries:
• Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals • Large Home & Estate Owners, • Gardeners • Serious DIY'ers, • Pressure Washing Hobbyists • Boat & Yacht Owners, • Event Centres & Leisure Parks


Other Areas of Application:
• National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios.

See full description
Specifications for GPT200 Carry Frame 6.5HP Petrol Pressure Washer with GP200 Honda Engine 2755PSI 190Bar 12L/min Pump
  • Product Type
    Petrol Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome