HD 728 B Petrol Pressure Washer

Order Code: ZT1030846X

£1,799.99 Inc VAT (20%)


Description

Technical Data:
Water flow rate: 650l/h
Pressure: 140mbar
Max. water feed temp: 60C
Engine: Honda GX 160/Petrol
Engine Power: 5.5Hp
Weight: 28.0kg
Dimensions: 570 x 434 x 430mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome