Rapid Des 200BAR Hot Water Washer 11HP Kohler Diesel Engine

Order Code: ZT5144723S

£13,999.99 Inc VAT (20%)


Description

Rapid Des 200BAR 15L/MIN 11HP Kohler Diesel Engine Static Hot Water Washer.
NEW ACCESSORIES - tufGUN SOFT GRIP SWIVEL WITH QR - DOUBLE LANCE & 10M QR 400BAR HOSE

Features:

11HP (441cc) KOHLER Diesel Engine, 200Bar, 15 L/Min.
Engine Comes With Low Oil Alert - Engine Cuts Out To Prevent Damage
V-TUF Super Series Pump & Gearbox 1450 RPM
Key Start - Electric Start - For Easy Starting
Water/Steam Temperature Range: 0-150°C.
Anti-Corrosive Stainless-Steel Cover – Rugged Frame
Large 25L Blue Burn Boiler - Output 58Kw/h
Engine and Boiler Units Independently Mounted for Reduced Ware and Tear
Thermostat - Full Control of Temperature.
Minimal Long-Term Maintenance.
Energy Efficient EURO V ENGINE - Can be used with HVO fuel for Low Emissions
AIS - AUTO IDLE SYSTEM - Engine Goes Back to Idle When Trigger is Released – Noise, Fuel and Emission Reducing Tech
Max Sound Level 108dB On Full Rev’s
Made In EU
#CleanAnywhere with V-TUF Rapid & Delgue Range

See full description
Specifications for Rapid Des 200BAR Hot Water Washer 11HP Kohler Diesel Engine
  • Product Type
    Hot Water Washer
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome