Rapid PTR15250 275BAR Petrol Engine Hot Water Washer 15 LPM

Order Code: ZT5144751S

£11,999.99 Inc VAT (20%)


Description

Rapid PTR15250 275BAR 15 LPM Petrol Engine Static Hot Water Washer.
The RAPIDPTR15250 engine will automatically rev up when working but will run on idle when the spray gun is not in use. This reduces noise, reduces running costs, and saves fuel.

Due to the RAPIDPTR15250 excellent combination of pressure and flow, with the ability to reduce flow and maintain pressure, or reduce pressure and flow makes it an ideal specialist machine with the ability to set as a general all-rounder. This is a popular choice for property cleaning (including soft wash cleaning technology) , fleet wash, graffiti removal, chicken house cleaning contractors.

• WATER FLOW: 15 L/min
• PRESSURE RATING: 250 BAR
• Petrol engine POWER: 13 HP
• CHEMICAL FEATURE: LOW PRESSURE
• RUN SYSTEM PROTECTION: SAFETY VALVE
• WATER TEMPERATURE: 0-150°C
• WEIGHT: 200kg
• DIMENSIONS (L X W X H) cm: 132 X 72 X 90cm
• Further features:

• Fuel, Water and detergent protection filters.
• 304 Stainless steel protective covers
• Heavy duty galvanized steel tubular frame with crane attachment points
• Large 22ltr fuel tank diesel tank to fuel the burner
• Detergent flow regulator. Micro-Controllable
• High efficiency double pass heat exchanger
• Chemical injection system
• V-TUF XHDM500SS European SUPER SERIES Crank shaft pump with ceramic and brass and components.
• Excellent spares availability.
• Gearbox transmission at 1450 RPM.
• Bypass valve & safety valve
• Pressure gauge.
• Burner control with flow switch and thermostat
• 12v low tension control system.
• All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.

See full description
Specifications for Rapid PTR15250 275BAR Petrol Engine Hot Water Washer 15 LPM
  • Weight
    200kg
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome