Rapid VSC Dem Diesel Hot Pressure Washer 11HP Kohler 200BAR 15 Liter/Min

Order Code: ZT5144743S

£9,299.99 Inc VAT (20%)


Description

Rapid Vsc Dem Diesel Fired Hot Pressure Washer with 11HP Kohler Diesel Engine 200BAR 15L/MIN.
Diesel driven V-TUF RAPID-VCS-DEM hot water pressure washer is a popular mobile 'on site' machine which needs no external power supply to operate. The engine and boiler both run on diesel or HVO fuel (reduces your net CO2 greenhouse gas emissions by up to 90%) .
• Powerful 11HP Kohler diesel engine and Super series pump unit is mounted on its own independent rubber mounted plate, which considerably reduces vibration on the machine and boiler and electric components.
• High efficiency double pass heat exchanger with 3-second purge time offers you hotter water while using less fuel and clean combustion.
• The simple strategically placed control panel is easy to operate and has IP56 electric protection.
• Automatic revs drop – which increases pump seal life& saves fuel and reduces noise.
• Low water burner Cut-Out - reducing expensive damage from water shortage.
• Safety pressure valve: visible and direct on the pump (following all European regulations) .
• Pressure can be regulated, and the regulation wheel is direct on the pump and easy to reach.
• Low Rev Industrial Pump with Thermal Protection.
• The powerful 11HP DIESEL engine reverts to low idling revs when the spray gun is released.
• Hot-Water Cleaning Removes Grime & Grease Quicker Than An Equivalent Cold-Water Machine - With Quicker Drying Time.
• 24 Litre Easy-Fill Removable Fuel Tank.
• Minimal Long-Term Maintenance & Running Costs.
• Lance storage holder on the side of the cover.
• Pump Can draw from Water Butt/IBC.
• Boiler Protection Against Low Water Pressure.
• Energy Efficient Boiler Hotter Water with Less Fuel Usage.
• Simple Adjustable Temperature Control & Switch.
• Fully Protected Electrics from Water Ingress.
• Low Fuel Cut Out - to prevent damage to the fuel system.
• Pressure Regulator Wheel On Pump - Easy to reach.
• High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.

See full description
Specifications for Rapid VSC Dem Diesel Hot Pressure Washer 11HP Kohler 200BAR 15 Liter/Min
  • Flow Rate
    15L/min
  • Product Type
    Hot Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome