SIP TEMPEST TP760/190 Petrol Pressure Washer

Order Code: ZT2518714S

£599.99 Inc VAT (20%)


Description

The space-saving design employed by the SIP TEMPEST TP760/190 Petrol Pressure Washer means that while a selection of heavy-duty components offer high performance in farming, agriculture, and contractor demands, it is still able to be safely and easily stowed when not required thanks to a lightweight nature.

On the other side of this, the TP760/190 is easy to setup and operate when needed, with a thorough assembly and testing conducted by SIP in the UK.

• 2760psi (190bar) max. pressure and 750ltr/hr flow rate
• Powerful 6.5hp (4.8kW) EURO V petrol engine for performance
• Heavy-duty brass-headed crankshaft pump for increased durability
• Interchangeable spray nozzles; simply select the right nozzle for the job from the integrated storage rack and hose hanger
• Space-saving folding design for simple movement and storage
• Large pneumatic tyres for easy movement over uneven terrain
• Low oil protection helps to prevent engine damage
• 10mtr heavy-duty rubber hose and heavy-duty lance
• Ideal for farming or contractor use
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP TEMPEST TP760/190 Petrol Pressure Washer
  • Engine Type
    6.5hp (4.8kW) EURO V
  • Detergent Tank
    No
  • Water Flow Rate
    750L/hour
  • Hose Length
    10mtr
  • Pump Type
    SIP Crankshaft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome