T13 200Bar 13HP Petrol Pressure Washer Electric Start

Order Code: ZT3373159S

£2,999.99 Inc VAT (20%)


Description

VTUFT13-GB200 13HP 2900PSI (200BAR) 21L/MIN Trolley Mounted V-TUF Petrol Pressure Washer with electric AND pull start facility. The VTUF T13‘s robust ‘roll cage style’ frame protects the engine and pump from damage in areas which require heavy handling. The ‘roll cage style’ frame has also proved ideal for ease of lifting and maintenance. It has the well proven electric start. The battery of the VTUF T13 is NOT mounted on the engine plate like its competitors, as this shakes the battery apart. It is mounted in a well-protected but accessible area within the top frame. The Honda engine and pump of the VTUF T13 is lubricated by the top performing brand V-TUF PRESSURE LUBE PL500 which is known to reduce friction down to near zero and therefore increasing the life of pumps and engines.

V-TUF VTUF T13 - This big brute has been designed to thwart all typical factors that destruct heavy duty pressure washers. Feedback from the frontline has been a crucial to the design and choice of components. Field tests have confirmed its reliability. Cutting edge engine technology along with an oversized pump and added reliability features encased in a 'roll cage' chassis makes us confident to guarantee you many hours of industrial cleaning performance along with eco-friendly features. The XHDM450SS has a high water flow of 21 Litres per minute giving it massive rinsing power. Typically used where large areas need cleaning fast such as pig and poultry sheds, barns, spills in factories, ship decks and much more.

VTUFT13-GB200 13HP 2900PSI (200BAR) 21L/MIN Trolley Mounted V-TUF Diesel Pressure Washer is one of the most well-built pressure washers on the market. It’s all muscle & great results! BUILT IN BRITAIN!


V-TUF T13 s a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance.

V-TUF T13 Pressure Washer comes with 10m hose, DURAKLIX MSQ (Mid-Size Quick Release Coupling) and SSQ (Small-Size Quick Release Coupling) , spray gun and lance, detergent injection, plus a selection of four variations of SSQ power clean jets. The V-TUF DURAKILX System makes the hose, trigger, lance and nozzles easy to connect and disconnect with out the need for tools. Now also comes with Turbo Nozzle - Doubles your cleaning power and cleaning speed is 3 times faster than a standard jet.

This is your solution if you are looking for a tough, reliable and manoeuvrable pressure washer!
Delivery time: 2 - 3 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.

SERVICE KITS:

PUMP: V-TUF XHDM450SS - Valve kit: VTPKIT2 ; Seal kit: VTPKIT28 ; Pump oil: PL500
Some optional accessories:

VTK23810UVYK-HD 10m extension hoses

See full description
Specifications for T13 200Bar 13HP Petrol Pressure Washer Electric Start
  • Product Type
    Petrol Pressure Washer
  • Hose Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome