Torrent 1 Industrial 7HP Petrol Pressure Washer 2755PSI 190 Bar 13L/min +19" Surface Cleaner + D-Green Bundle

Order Code: ZT3373092S

£1,699.99 Inc VAT (20%)


Description

The V-TUF TORRENT1 cold water petrol pressure washer is best known for continuous operation in tough operating conditions. With the popular VT5 pump which provides 2755PSI (190 bar) cleaning power, and a supply of 13L/Min, this trolley mounted mobile 7HP Petrol Power Washer is one of the most Compact, and reliable yard cleaners on the market.



Benefits:

• Robust Frame with Comfortable Handle

• Low Carbon Technology - meets EPA Phase III emission regulations.

• Heavy-Duty Unloader Valve

• Inlet Filter

• Thermal Protection Valve - Prevents Overheating

• Chemical Injection

• Black Powder Coated Frame

• 10" Pneumatic U-Shaped Puncture Proof Wheels



V-TUF TORRENT 1 jet wash is a product of serious collaboration with professional outdoor cleaning experts and is commonly used for heavy duty and demanding tasks. The V-TUF TORRENT 1 delivers superb performance, has proven reliability, tough build design, 'stay up' puncture proof foam walled wheels, as well as leading the pack with reduced emissions.



Key features include: Modern ergonomic accessories, latest ‘Ecofectiv’ technology engine emissions, performance and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning. It is also very easy to maintain and service.



V-TUF TORRENT 1 Petrol Pressure Washer, comes with 10m hose, DURAKLIX MSQ and SSQ quick release coupling system, spray gun and lance, detergent injection, plus a selection of four variations of SSQ power clean jets, and with the robust long-life V-TUF pump, you have the ability to source water from an external tank.



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for Torrent 1 Industrial 7HP Petrol Pressure Washer 2755PSI 190 Bar 13L/min +19" Surface Cleaner + D-Green Bundle
  • Product Type
    Petrol Pressure Washer
  • Flow Rate
    13L/min
  • Hose Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome