Torrent 2 7HP Mini-Bowser Petrol Pressure Washer 190 Bar 13L/min + 19" Poly Deck Surface Cleaner

Order Code: ZT3373093S

£2,399.99 Inc VAT (20%)


Description

Remote high-pressure cleaning has been made simple with the V-TUF TORRENT2 Portable Petrol Bowser Pressure Washer, making cleaning easy when a water source may not be available. The TORRENT 2 industrial power washer has been developed off the back of popular market needs, providing a simple, mobile, compact, and reliable pressure washer.

Benefits:
• Robust Frame with Comfortable Handle
• Low Carbon Technology - meets EPA V emission regulations.
• Heavy-Duty Unloader Valve
• Inlet Filter
• Thermal Protection Valve - Prevents Overheating
• Chemical Injection
• Black Powder Coated Frame
• 16" Pneumatic Wheels

With a large 150L water tank, which is easy to fill, and sits neatly on a supported frame, so it can be easily transported across all types of rough terrain, transporting the TORRENT2 jet wash bowser is effortless. With a powerful 7HP engine, providing a high-pressure water supply of 2900PSI, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!

Key features include: Modern ergonomic accessories, latest EcoFectiv technology reducing engine emissions; performance, and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning. It is also very easy to maintain and service.

Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.

Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for Torrent 2 7HP Mini-Bowser Petrol Pressure Washer 190 Bar 13L/min + 19" Poly Deck Surface Cleaner
  • Product Type
    Petrol Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome