0
1
2
3
4

Torrent 2H Industrial 5.5HP Petrol 150L Barrow Bowser Pressure Washer 150BAR 13L/min - Honda GX160

Order Code: ZT3373183S

£2,199.99 Inc VAT (20%)


Description

Remote high-pressure cleaning has been made simple with the V-TUF TORRENT 2H Portable Petrol Bowser Pressure Washer, making cleaning easy when a water source may not be available. The TORRENT 2H industrial power washer has been developed off the back of popular market needs, providing a simple, mobile, compact, and reliable pressure washer.

Benefits:
• Robust Frame with Comfortable Handle
• Low Carbon Technology - meets EPA Phase V emission regulations.
• Heavy-Duty Unloader Valve
• Inlet Filter
•Pump Bypass Back To Tank - Prevents Overheating
• Chemical Injection
• Black Powder Coated Frame
• 16" Pneumatic Wheels

With a large 150L water tank, which is easy to fill, and sits neatly on a supported frame, so it can be easily transported across all types of rough terrain, transporting the TORRENT 2H jet wash bowser is effortless. With a powerful 5.5HP engine, providing a high-pressure water supply of 150Bar, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required!

The V-TUF TORRENT 2H delivers high amounts of cleaning power, along with superb performance, has proven reliability, a tough build, large 16" wheels, as well as leading the pack with reduced emissions.

Key features include: Modern ergonomic accessories, latest EcoFectiv technology reducing engine emissions; performance, and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning. It is also very easy to maintain and service. The central hoist point offers fantastic portability. Through standard doorways, Down shafts, On top of buildings, etc.

Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.

Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for Torrent 2H Industrial 5.5HP Petrol 150L Barrow Bowser Pressure Washer 150BAR 13L/min - Honda GX160
  • Hose Length
    10m
  • MFR Part No.
    TORRENT2H
  • Maximum Operating Pressure
    150bar
  • Flow Rate
    15L/hour
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome