Torrent 3 15HP Petrol Pressure Washer 4000PSI

Order Code: ZT3373126S

£2,599.99 Inc VAT (20%)


Description

TORRENT3-KIT1 is Made In Britain and is powered by a 15HP (420cc) Petrol Engine delivering a massive cleaning performance of 275 Bar pressure at a flow of 15 L/Min through a V-TUF SUPER SERIES Pump - XHDH500SS. The Compact Robust Frame ensures great stability, longevity and portability. EcoFectiv Low Noise & Low Emissions. It comes with a Suction Hose Kit & Pump Priming Valve for sucking out of a barrel. Its extra long bypass hose & thermal relief valve offer fantastic protection against overheating.
It very Simple To Operate. TORRENT3-KIT1 Comes complete with New tufGUN350 Soft Grip Easy Pull Trigger & Lance, Quick Release 10m Hose, & 5 Quick Release Nozzle Kit; 1 x V-TUF H1.007TT TufTURBO 522 21" Stainless Steel Surface Cleaner with Deep Clean Jets; 1x V-TUF TufTURBO 255 BAR 100degC 045 HEAVY DUTY TURBO NOZZLE SSQ INLET - V-SPIN DEEP CLEAN TECHNOLOGY.

See full description
Specifications for Torrent 3 15HP Petrol Pressure Washer 4000PSI
  • Maximum Operating Pressure
    275bar
  • MFR Part No.
    TORRENT3-KIT1
  • Flow Rate
    900L/hour
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome