Torrent 3 Industrial 15HP Petrol Pressure Washer 4000PSI 275Bar 15L/min 19" Poly DeckPatio Cleaner

Order Code: ZT3373290S

£2,999.99 Inc VAT (20%)


Description

TORRENT 3 KIT 2 Is a bundle deal.

It’s all muscle & great results! The V-TUF TORRENT 3 - 4000PSI (275 bar) 15 L/Min Trolley Mounted 15 HP Petrol Pressure Washer is one of the most Compact 4000PSI petrol pressure washers on the market.



Why use the TORRENT 3 Pressure Washer:
• Quick Release Hose, Trigger, Lance & Jetting Nozzles Included For Cleaning Convenience.
• Large 10" Pneumatic Puncture Proof Wheels For Easy Manoeuvrability.
• Ideal For Traversing Over Rough Terrain.

• Easy To Maintain & Service.

• Robust Black Powder Coated Frame with Comfortable Handle

• Low Carbon Technology - meets EPA Phase III emission regulations.

• Heavy-Duty Unloader Valve.

• Inlet Filter.

• Thermal Protection Valve - Prevents Overheating.

• Chemical Injection.


V-TUF TORRENT 3 power wash is a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, latest 'EcoFectiv' technology engine emissions, performance and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance.



The V-TUF TORRENT3 jet wash makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning of driveways, patios, vehicles, windows and other demanding jobs where an electrical power supply is not available.

The TORRENT 3 industrial power washer has been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer, for use in remote locations, offering outstanding performance with excellent reliability.



The V-TUF TORRENT3 delivers high amounts of cleaning power, along with superb performance, proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack with reduced emissions, making the most demanding of cleaning tasks easy, effective and effortless.

See full description
Specifications for Torrent 3 Industrial 15HP Petrol Pressure Washer 4000PSI 275Bar 15L/min 19" Poly DeckPatio Cleaner
  • MFR Part No.
    TORRENT3-KIT2
  • Maximum Operating Pressure
    275bar
  • Flow Rate
    900L/hour
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome