0
1
2
3
4

Torrent 5 3000PSI 200bar 15L/min Industrial 10HP Diesel Pressure Washer - (Electric Key Start)

Order Code: ZT3373298S

£2,999.99 Inc VAT (20%)


Description

V-TUF TORRENT 5, has been designed to destruct the toughest of dirt, grime, and muck!

TORRENT 5 - 10HP 3000PSI (200BAR) 15L/MIN Trolley Mounted V-TUF Diesel Pressure Washer comes with both electric & pull start facility and is best known as one of the most well-built pressure washers on the market today. It is all muscle & great results! Can use with mains water supply, or can suck from water barrel.

Engine type: V-TÜF 10HP DIESEL ENGINE - LOW EMISSIONS SKU: VLCD10

Why use the TORRENT 5 Diesel Pressure Washer:
• EcoFectiv Diesel Engine: Less Fumes & Quieter - saves polluting the surrounding environment, plus.. gives greater performance while using less fuel!
• Heavy-Duty Chassis and Roll-Cage Frame - Made for use in industrial areas.
• Large Puncture-Proof Wheels for Easy Manoeuvrability on Rough Terrain.
• Large Hoisting Hook – Can be lifted and/or transported for use anywhere, anytime.
• Triplex Pump - Allows For Suction Of Water From Separate IBC/Barrel For Remote Cleaning.
• Fuel Pre-Heater For Starting In Cold Weather.
• 13" Pneumatic U-Shaped Wheels.
• Roll-Cage frame - Ideal For Ease Of Lifting & Maintenance.

Feedback from the industrial cleaners has been a crucial to the design, development, and choice of components. Popularity and field tests have confirmed its reliability. Cutting edge engine technology along with an oversized pump and added reliability features encased in a 'roll cage' chassis makes us confident to guarantee you many hours of industrial cleaning performance along with eco-friendly features.

The robust ‘roll cage style’ frame on the V-TUF TORRENT5 protects the engine and pump from damage in areas which require heavy handling. The ‘roll cage style’ frame has also proved ideal for ease of lifting and maintenance.

It has the well proven electric start, plus a fuel pre-heater for starting in cold weather. The battery of the Torrent 5 is NOT mounted on the engine plate like its competitors, as this shakes the battery apart. (The battery of the Torrent 5 is NOT mounted on the engine plate like its competitors, as this shakes the battery apart. It is mounted in a well-protected but accessible area within the top frame.) It is mounted in a well-protected but accessible area within the top frame. The engine and pump of the TORRENT 5 is lubricated by the top performing brand V-TUF PRESSURE LUBE PL500 which is known to reduce friction down to near zero and therefore increasing the life of pumps and engines.

Service Kits & Replacement Parts for Pump:
•Pump Part Number XHDH375SS
• Valve kit: VTPKIT2
• Seal kit: VTPKIT7
• Pump oil: PL500.

Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.

Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for Torrent 5 3000PSI 200bar 15L/min Industrial 10HP Diesel Pressure Washer - (Electric Key Start)
  • Maximum Operating Pressure
    200bar
  • Hose Length
    10m
  • MFR Part No.
    TORRENT5
  • Flow Rate
    900L/hour
  • Fuel Type
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome