0
1
2
3
4

Torrent SP200 Industrial 7HP Petrol Pressure Washer 2755PSI 190 Bar 12L/min. TORRENTSP200

Order Code: ZT3373154S

£929.99 Inc VAT (20%)


Description

The TORRENT SP200 has been developed with the best cleaning results in mind – thanks to a water pressure of 190 bar and protected by a very strong, sturdy, stable frame, the machine serves you well even under extreme conditions. This power washer offers high efficiency, low cleaning costs and ease of use.



Benefits:

• Robust Frame with Comfortable Handle

• Low Carbon Technology - Conforms to EURO V Emissions .

• Heavy-Duty Unloader Valve

• Inlet Filter

• Thermal Protection Valve - Prevents Overheating

• Chemical Injection

• Black Powder Coated Frame

• 10" Pneumatic U-Shaped Puncture Proof Wheels



The TORRENT SP200 is one of the most compact 7HP petrol jet wash machines on the market.The ergonomic handle can be removed so the machine can fit in the boot of midsize cars and small vans. The 2755.72PSI pressure delivers fantastic cleaning performance with low water usage. The reliability is achieved by the combination of thermal overload protection, low oil cut off, robust, anti-corrosive construction. It truly delivers top cleaning performance wherever you want it!



V-TUF petrol powered washers require no electric power connection, meaning the TORRENT SP200 can be used for cleaning in remote locations, and with the robust long-life V-TUF pump. Ecofectiv technology guarantees low noise and emissions, conforms to euro V emission standards. Built in chemical injection and adjustable flow give you ultimate cleaning control.



The ergonomic V-TUF frame and 10" pneumatic wheels on the TORRENTSP200 makes transport on uneven ground a lot easier, which makes this machine a great cleaning partner that can be used on buildings sites and farmyards. With puncture-proof rubber wheels, you are guaranteed permanent mobility.



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds.

See full description
Specifications for Torrent SP200 Industrial 7HP Petrol Pressure Washer 2755PSI 190 Bar 12L/min. TORRENTSP200
  • MFR Part No.
    TORRENTSP200
  • Maximum Operating Pressure
    190bar
  • Flow Rate
    720L/h
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome