0
1
2
3
4

Torrent2D5 - 2175PSI 150BAR 13L/min 150L Diesel Pressure Washer Bowser - Yanmar L4.8

Order Code: ZT3373199S

£3,399.99 Inc VAT (20%)


Description

Remote high-pressure cleaning has been made simple with the V-TUF TORRENT2D5 Portable Diesel Bowser Pressure Washer, making cleaning easy when a water source may not be available. The TORRENT 2D5 industrial power washer has been developed off the back of popular market needs, providing a simple, mobile, compact, and reliable pressure washer. Benefits: Robust Frame with Comfortable Handle Heavy-Duty Unloader Valve - With Return To Tank Bypass Inlet Filter Chemical Injection Black Powder Coated Frame Large 16" Pneumatic Wheels With a large 150L water tank, which is easy to fill, and sits neatly on a supported frame, so it can be easily transported across all types of rough terrain, transporting the TORRENT2 jet wash bowser is effortless. With a powerful 5HP engine, providing a high-pressure water supply of 150 BAR, the performance of this V-TUF pressure washer always delivers effective cleaning results, wherever required! The V-TUF TORRENT2D5 delivers high amounts of cleaning power, along with superb performance, has proven reliability, as well as leading the pack with reduced Greenhouse Gas emissions of up to 90% when used with HVO fuel. Key features include: Modern ergonomic accessories, latest EcoFectiv technology reducing engine emissions; performance, and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning. It is also very easy to maintain and service. The central hoist point offers fantastic portability. Through standard doorways, Down shafts, On top of buildings, etc. Industries:
Construction & Building Sites, Hire & Rental, Car Parks, Parks & Public Walkways, Facilities Management, Manufacturing & Beverage, Heavy Industry, Contract Cleaners, Warehousing & Distribution, Agriculture, Schools & Education Centres, Hospitals.
Areas of Application:
Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. Cement Plant Foundries, National Multi-Storey Car Parks, Tractors, Harvesters, Cultivators, Ploughs & Trailers, Cattle Barns, Building & Floor Restoration Services, Drain Blasting & Cleaning, Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, Driveways, Paths & Patios, Boats, Yachts & Ships.

See full description
Specifications for Torrent2D5 - 2175PSI 150BAR 13L/min 150L Diesel Pressure Washer Bowser - Yanmar L4.8
  • MFR Part No.
    TORRENT2D5
  • Height
    760mm
  • Maximum Operating Pressure
    150bar
  • Hose Length
    10m
  • Width
    680mm
  • Length
    1600mm
  • Fuel Type
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome