0
1
2
3

TORRENT3RGB Industrial 15HP Gearbox Driven Petrol Pressure Washer 4000PSI 275Bar 15L/min (Electric Key Start)

Order Code: ZT3373249S

£1,999.99 Inc VAT (20%)


Description

The 'Electric-Start' TORRENT-3RGB 15HP 4000PSI 15L/Min Trolley Mounted V-TUF Petrol Pressure Washer has a low revving pump & gearbox, meaning; less wear, greater suction and performance, and lower running costs. The most Compact 4000PSI petrol pressure washers on the market!


Why use the TORRENT 3RGB Pressure Washer:
• Electric Start: Simple & Easy To Start Engine.
• Roll Cage Protective Frame.
• Saves energy and time during preparation and cleaning
• Quick Release Hose, Trigger, Lance & Jetting Nozzles Included For Cleaning Convenience.
• Large 10" Pneumatic Puncture Proof Wheels For Easy Manoeuvrability.
• Ideal For Traversing Over Rough Terrain.
• Easy To Maintain & Service.
• Robust Black Powder Coated Frame with Comfortable Handle
• Low Carbon Technology - meets EPA Phase III emission regulations.
• Heavy-Duty Removable Banjo Unloader.
• Inlet Filter.
• Thermal Protection Valve - Prevents Overheating.
• Chemical Injection.

V-TUF TORRENT 3RGB is a product of serious collaboration with big end users and is commonly used for heavy duty and demanding tasks. Some of the key features include: Modern ergonomic accessories, latest 'EcoFectiv' technology engine emissions, performance and noise, oversized pump, thermal protection mobilised by a simple, robust chassis guarantees many hours of enjoyable cleaning performance.

The TORRENT3RGB power washer makes light work of removing heavy dirt and grime, for quick, easy, and effective cleaning of driveways, patios, vehicles, windows and other demanding jobs where an electrical power supply is not available.
The TORRENT 3 industrial power washer has been developed off the back of popular market needs to handle the toughest cleaning jobs with ease, providing a simple to use, mobile, compact, and reliable pressure washer, for use in remote locations, offering outstanding performance with excellent reliability.

TORRENT3RGB pressure washers deliver high amounts of cleaning power, along with superb performance, proven reliability, a tough build, with puncture proof wheels for rough terrain, as well as leading the pack with reduced emissions, making the most demanding of cleaning tasks easy, effective and effortless.

Service Kits & Replacement Parts for Pump:
• Valve kit:
• Seal kit:
• Pump oil: PL500.

Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.

Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for TORRENT3RGB Industrial 15HP Gearbox Driven Petrol Pressure Washer 4000PSI 275Bar 15L/min (Electric Key Start)
  • MFR Part No.
    TORRENT3RGB
  • Maximum Operating Pressure
    275bar
  • Flow Rate
    900L/hour
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome