TORRENT5GB 10HP Diesel Pressure Washer 3000psi 200bar 15 Liter/min

TORRENT5GB 10HP Diesel Pressure Washer 3000psi 200bar 15 Liter/min

Order Code: ZT5144761S

£3,199.99 Inc VAT (20%)


Description

TORRENT5GB Industrial 10HP Diesel Pressure Washer - 3000psi, 200bar, 15L/min - with Gearbox Pump (Electric Key Start).
Features:
• 10HP (441cc) Loncin Diesel Engine - 2 Year Engine Warranty
• 200 Bar, 15 L/Min Super Series Pump – Gear Box Driven Pump
• Easy Electric Hassle-Free Engine Start or Pull Start.
• EcoFectiv Economical Diesel Engine - Uses Less Fuel (Low Noise & Low Emissions) - Can be used with HVO fuel
• Compact Rigid Roll-Cage Frame and chassis For The Toughest Conditions.
• 13” Puncture Proof Wheels - Easy To Manoeuvre Over Rough Terrain
• Superior Crankshaft & Bearing Technology – Pumps Run Smoother, Quieter, Cooler and for longer
• Extra Corrosion Resistance – Cataphoretic Paint Coating And Nickel Plated Pump Heads
• V-Cool Technology – Extra Cooling Fins On Pump – Extra long bypass
• Chemical Injection – 2m Chemical Hose
• New 3 Metre Long Crush & Kink Resistant Suction Hose With Weighted Filter
• Comes with New Soft Grip tufGUN Trigger & Stainless Steel Lance, Quick Release 10m Hose & 5 Quick Release Nozzle Kit.
• Comes With New tufTURBO SSQ Turbo Nozzle
• Tested & Ready to go
• Made In Britain

See full description
Specifications for TORRENT5GB 10HP Diesel Pressure Washer 3000psi 200bar 15 Liter/min
  • Product Type
    Diesel Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome