Drain Rods (Set of 10) comes with 4"PLUNGER, Worm Screw & Straps

Order Code: ZT2117257S

£50.99 Inc VAT (20%)


Description

This set includes a selection of 10 three foot drain rods and common accessories. The drain rods are easy to use, and the wide variety of common attachments helps made this suitable for a variety of blockages.

Features and Benefits
• Simple and easy way to remove obstructions
• Each rod is 3 ft long to ensure the blockage is within reach
• Comes with 4in. plunger, worm screw and a pair of straps for comprehensive clearance

Contents
• Pair of Straps
• Worm Screw
• 4in. Plunger
• 10 x 3 Foot Drain Rods

Typical Applications
• Plumbing
• DIY

See full description
Specifications for Drain Rods (Set of 10) comes with 4"PLUNGER, Worm Screw & Straps
  • Product Type
    Drain Rods
  • Length
    36in
  • Type
    Rod Kit
  • MFR Part No.
    130080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome