0
1

Heavy Duty Plunger - Large

Order Code: ZT3521235S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 +£5.2712%


Description

HEAVY DUTY: This extra-large plunger with a 160mm (6.5") diameter head is ideal for unblocking kitchen and bathroom sinks as well as waste disposal units. EASY TO USE AND CLEAN: Easy to use, it is made from polypropylene and is easy to clean with bleach and water.

Specifications for Heavy Duty Plunger - Large
  • Size
    Large
  • Product Type
    Heavy Duty Plunger
  • Material
    Polypropylene
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome