Rubber Plunger, 100mm Dia

Order Code: ZT3081035S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Diameter in: 4.
Diameter mm: 100.
Length m: .10.
Product Type: Plungers.Unblock sinks, baths and shower wastes without the use of chemicals.

Specifications for Rubber Plunger, 100mm Dia
  • Diameter
    100mm
  • Length
    10m
  • Product Type
    Plunger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome