0
1

S1485 Sink Plunger - Small

Order Code: ZT3521311S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

COMPACT: This handy and compact rubber sink plunger with a 120mm (4.5") diameter has an easy-grip handle and is ideal for unblocking sinks and baths.

Specifications for S1485 Sink Plunger - Small
  • Size
    Small
  • Product Type
    Sink Plunger
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome