Sink & Drain Plunger Extended Handle

Order Code: ZT4945573S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Sink Plunger Kitchen Sink Unblocker Heavy Duty Unblocking Effective Tool with 115mm (4.5 inch) Cup and 360mm (14.2 inch) Handle Drain Unblocker for Kitchen, Sink, Shower and Floor Drains, Black/White.

Our Easy to Use Plunger Drain Unblocker Works by Pressing down on the Plunger When It's over the Plug, Forcing the Trapped Air down the Plughole. Essentially Pump a Couple of times and Any Kind of Blockage Will Be Gone in Seconds.

This Premium-strength rubber plunger eliminates blockages with amazing pull great solid plastic handle with hanging hook. Small size drain unblocker tool, kitchen sink drain unblocker and bathroom shower tub plunger.

This powerfull plunger built with high grade rubber suction cup which provides maximum plunging power for clearing tough clogs of toilet bowl, shower drains and sinks. Great for home or commercial use.

This sink plunger works on all types of clogs for kitchen sink and bath room sink and drain.

See full description
Specifications for Sink & Drain Plunger Extended Handle
  • Form
    Manual Drain Cleaners
  • Colour
    White/Black
  • Type
    Plumbing Tools
  • Style
    Plungers