50383 50383 Perfect-It Ultrafina SE Polish 1L

Order Code: ZT1025862P

£49.99 Inc VAT (20%)


Description

The Perfect-It™ Ultrafine SE Polish is a premium swirl-removing polish specifically designed for professional automotive detailing, providing an exceptionally high gloss and blemish-free finish on vehicles. Suitable for industrial use, this polish can effectively eliminate smudges and holograms, even on black surfaces, ensuring a flawless appearance. Its includes minimal sling for easy application and quick clean-up, enhancing workflow efficiency. To achieve optimal results, it is recommended to pair the polish with compatible machine polishers, which are part of an award-winning colour-coded product line. For proper handling and storage, it should be stored upright with a shelf life of two years.

Features and Benefits
• Delivers a brilliant, flawless finish on vehicles that are free from blemishes
• Removes swirls and holograms effectively, including on dark surfaces
• Tailored specifically for use in professional automotive detailing
• Features minimal sling for straightforward application and rapid clean-up
• Improves efficiency during workflow when used with compatible polishers
• Belongs to a recognised colour-coded product line that ensures excellent outcomes

See full description
Specifications for 50383 50383 Perfect-It Ultrafina SE Polish 1L
  • Use
    Vehicles
  • MFR Part No.
    7000084649
  • Type
    Polish
  • Size
    1L
  • Container Type
    Bottle
  • Fragrance
    Fragranced
  • Series
    50383 Perfect-It
  • Product Type
    Automotive Polish
  • Applications
    Restoring
  • Package Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome