5L Floor Polish (PK-2)

Order Code: ZT3579128S

£41.99each Inc VAT (20%)
£83.98 minimum order value

Minimum order quantity: 2.

Description

This Wet Look Floor Polish is expertly formulated with a metallised acrylic polymer that delivers a slip-resistant, glossy finish, making it ideal for maintaining hard floors in various settings. This versatile product is suitable for high-traffic areas such as hospitals, schools, and offices, ensuring safety and aesthetic appeal. With its ability to level surfaces, the polish creates a smooth, trip-free finish while providing robust protection against wear and tear. It dries quickly to offer a long-lasting shine that enhances the beauty of your floors without compromising on durability, making it an excellent choice for environments that demand both functionality and visual impact.

Features and Benefits
• Offers a reflective, non-slip surface ideal for various flooring types
• Ensures even surface coverage for a secure, trip-free area
• Protects floors effectively while ensuring a radiant appearance
• Designed for busy locations such as healthcare facilities, educational institutions, and corporate offices

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

See full description
Specifications for 5L Floor Polish (PK-2)
  • MFR Part No.
    800-102-0004
  • Series
    F2
  • Size
    5L
  • Type
    Floor Polish
  • Applications
    Polishing
  • Product Type
    Floor Polish
  • Container Type
    Screw Top Bottle
  • Product Format
    Liquid
  • Suitable For
    Ceramic
    Floors
    Hard Surfaces
    Wood
    Vinyl
    Industrial Environments
  • Concentration
    Concentrated
  • Standards Met
    ISO 9001
    ISO 14001