Brasso Polish Duraglit Unscented Wadding 75g 75g

Order Code: ZT2429992S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Brasso Polish Duraglit Unscented Wadding keeps metal looking immaculate. For use on brass, copper, stainless steel and chrome, this product has been specially designed to provide excellent results and a longer lasting shine. These wadding pads have been impregnated with cleaning fluid meaning there is no need to get an extra cloth dirty. Brasso Metal Polish Wadding has been in use for over a century - it has truly stood the test of time - and this product will continue to maintain the lustre of metal surfaces in the future. To use Brasso Metal Polish Wadding remove the wadding and apply evenly to the desired metal surface in small circular motions. Once evenly applied leave for a few minutes before buffing with a dry cloth.
Metal Polish Wadding Features: - Maintain your metal with Brasso Metal Polish Wadding - For use on brass, copper, stainless steel and chrome - Longer lasting shine - Easy to use - Gives you excellent results that have stood the test of time
Ingredients - Contains: >30% Aliphatic Hydrocarbons, 5-15% Aromatic Hydrocarbons, <5% Soap
Preparation and Usage - Remove wadding and polish evenly for best results.
Warnings - Flammable. Toxic to aquatic organisms, may cause long-term adverse effects in the aquatic environment. Keep out of the reach of children. Do not swallow. If swallowed, seek medical advice immediately and show this container or label. Do not empty into drains. Do not use near fire or flame. - Dangerous for the environment

See full description
Specifications for Brasso Polish Duraglit Unscented Wadding 75g 75g
  • Size
    75 gm
  • Product Type
    Metal Cleaners & Polish
  • Weight
    75g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome