Caretaker Wood Balsam 125ml

Order Code: ZT4948260S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Lord Sheraton Caretaker Wood Balsam 125ml Lord Sheraton Caretaker Wood Balsam is the ideal way to care for your wood furniture. Based on a traditional formulation, it will intensively nourish and clean your wood furniture, giving lasting shine and protection. Lord Sheraton Caretaker Wood Balsam is a blend of pure beeswax, pine turpentine and linseed oil. It contains no water or synthetic waxes. New improved formula Cleans and nourishes wood furniture Lasting shine and protection Use on all types of wood, antique or modern furniture: Tables & Chairs : Wardrobes, dressers & sideboards: Worktops

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Caretaker Wood Balsam 125ml
  • Product Type
    Wood Balsam
  • Volume
    125ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome