Clover Metaglynt Metal Polish 300ml

Order Code: ZT2429830S

£12.99 Inc VAT (20%)


Description

Clover Metaglynt Metal Polish is designed for use on stainless steel, brass, bronze, copper, aluminium, zinc and chrome.The low odour formulation cleans, polishes and shines, removing stains, tarnishing, discolouration and oxidation. Leaves surfaces clean with a high shine.
Benefits & Features: - Liquid metal polish - For use on stainless steel, brass, bronze, copper, aluminium, zinc and chrome - Low odour - Cleans, polishes and shines - Removes stains tarnishing, discolouration and oxidation - High shine finish
Directions: - Apply a thin film with a soft clean cloth to a small area at a time. - Burnish and polish with a dry soft clean cloth to a high shine immediately after application. - NB. Do not use on decorative gold or silver coatings.
Health & Safety Information: - Ingestion: Do not induce vomiting. Immediately rinse mouth and drink plenty of water (200-300ml). Do not give victim anything to drink if they are unconscious. Get medical attention immediately. - Skin contact: Wash skin thoroughly with soap and water. Get medical attention if irritation persists after washing. - Eye contact: Immediately flush with plenty of water for up to 15 minutes. Remove any contact lenses and open eyes wide apart. Get medical attention if any discomfort continues. - PPE Required: - Eye goggles and gloves.

See full description
Specifications for Clover Metaglynt Metal Polish 300ml
  • Size
    300ml
  • Product Type
    Metal Cleaners & Polish
  • Volume
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome