0
1
2

F5 Kontrol Floor Maintainer 5L

Order Code: ZT1029614X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%

Currently unavailable

Description

Concentrated floor maintainer, removes soil and scuff marks, restores gloss finish. Repairs and recoats. Suitable for damp mopping, spray cleaning and burnishing.

Specifications for F5 Kontrol Floor Maintainer 5L
  • Removes
    Soil
  • Size
    5L
  • MFR Part No.
    F5
  • Type
    Floor Polish
  • Use
    Terrazzo
    Cork Floors
    Vinyl Asbestos
    Asphalt
    Composition
    Vinyl
    Marble
    Thermoplastics
    Finished Concrete
  • Fragrance
    Floral
  • Product Type
    Floor Polish
  • Applications
    Polishing
    Surface Cleaning
  • Series
    Kontrol F5
  • Container Type
    Screw Top Bottle
  • Product Format
    Liquid
  • Suitable For
    Ceramic
    Hard Surfaces
    Vinyl
    Wood
    Floors
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome