Finish Reviver 300ml RUSFR300

Order Code: ZT1291723P

£8.49 Inc VAT (20%)


Description

Rustins Finish Reviver is ideal if the original finish has lost its lustre or has fine surface scratches. The Finish Reviver will restore the gloss and remove minor surface defects. Water marks and heat marks can also be removed unless they have penetrated right through the finish to the wood. If unfortunately this has happened, the only remedy is to remove the old finish completely with Strypit Paint and Varnish Stripper and re-finish. Size 300ml.

See full description
Specifications for Finish Reviver 300ml RUSFR300
  • MFR Part No.
    FINR300
  • Size
    300ml
  • Type
    Finish Reviver
  • Polish Type
    Finish Reviver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome