H020 Eshine Luxury Multi-Purpose Furniture Polish Spray 6 x 750ml

Order Code: ZT2425771S

Spray
£21.99 Inc VAT (20%)


Description

Enov eShine is a high quality waxed-based furniture polish, which leaves a lavender fragrance and an anti-static finish to prevent the build-up of dust.


Highly concentrated silicone formulation and economic in use.



Why choose eShine Luxury Multi-Purpose Furniture Polish?


Enov eShine Luxury Multi-Purpose Furniture Polish

A light wipe with a duster brings out the shine.

Enov eShine resists dust and finger markings and it has a highly concentrated silicone formulation for economy in use.

It cleans and shines as you dust and has a pleasant waxy lavender perfume.



Where can you use eShine Luxury Multi-Purpose Furniture Polish?


Enov eShine is a superior spray polish for furniture, tiles, marble, stainless steel and most plastic and vinyl coated surfaces.

It removes finger marks, surface dirt, smudges etc, and produces a glowing finish to be proud of.

Enov eShine eliminates vigorous polishing but brings up a brilliant, protective, long lasting shine.



How do you use Enov eShine?


Shake well before use.

With a 5 litre Enov eShine, decant into trigger spray bottle, Insert spray head and screw securely to the bottle.

Spray sparingly onto furniture or duster and polish as usual.

Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Price based on case of 6 x 750ml \*\* please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6\*\*

See full description